Skip to content Skip to navigation menu
Bunting Bearings, LLCPP810001

PP810001

SAE 841 Sintered Bronze Oil Impregnated Plate Stock
Item #102873359
  • 8 1/8" L x 2" W x Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCPP810001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 8 1/8" L x 2" W x Bronze - Oil Impregnated (SAE 841)
Length 8 1/8 in
Material Bronze – Oil Impregnated (SAE 841)
Weight 1.04 LB
EAN or UPC 717905122736
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison