description
- Molded nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required. Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter. Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing. Temperature range: -20 °F to 250 °F.
| Length | 1/2 in |
| Actual O.D. [Max] | 0.7550 in |
| Temperature Range [Min] | -20 °F |
| Actual O.D. [Min] | 0.7500 in |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Material | Nylon |
| Bore Type | Round Bore |
| Length Tolerance | +/- 0.015 in |
| O.D. | 0.75 in |
| Actual I.D. [Max] | 0.6300 in |
| Groove Type | No Groove |
| Has Flange | No |
| Temperature Range [Max] | 250 °F |
| Weight | 0.003 LB |
| EAN or UPC | 717905109669 |

