- Flanged Bushing
- 5/8" ID x 13/16" OD x 13/16" Long
- 1" x 1/16" Flange
- Nylon
description
- Molded nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required. Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter. Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing. Temperature range: -20 °F to 250 °F.
| Inch/Metric | Inch |
| Material | Nylon |
| Bore Type | Round Bore |
| Actual O.D. [Min] | 0.8125 in |
| Has Flange | Yes |
| O.D. | 0.8125 in |
| Groove Type | No Groove |
| Length Tolerance | +/- 0.015 in |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 250 °F |
| Actual O.D. [Max] | 0.8175 in |
| Length | 13/16 in |
| Actual I.D. [Max] | 0.6300 in |
| Flange Thickness | 1/16 in |
| I.D. | 5/8 in |
| Weight | 0.008 LB |
| EAN or UPC | 717905108709 |

