- 3 mm ID x 4.5 mm OD x 6 mm Long
- BU Series Dry Lubricant Bushing
- -328 °F to 536 °F
description
- Bunting "BU" Dry Lubricant Bearings Bunting’s "BU" product is a composite material, consisting of bonded layers of a steel backing and a porous bronze matrix, impregnated and overlaid with PTFE/lead bearing material. The steel backing provides mechanical strength and the bronze inter-layer, impregnated with PTFE/lead, provides a strong mechanical bond for the lining. During normal operation, a thin film from the PTFE lining is transferred to the opposing surface and maintained there throughout the working life of the bearing. Bunting’s "BU" is available, from stock, in the form of wrapped bearings in both inch and metric sizes. Thrust washers, strip material and non-standard bearing sizes are also available. Temperature range: -328 °F to 536 °F.
features
- Bronze inter-layer provides strong mechanical bond for the lining
- During normal operation, thin film from PTFE lining is transferred to opposing surface and maintained there throughout the working life of the bearing
- Available in the form of wrapped bearings in inch and metric sizes
- Composite material consisting of bonded layers of steel backing and porous bronze matrix, impregnated and overlaid with PTFE/lead bearing material
- Steel backing provides mechanical strength
options
- Thrust washers, strip material and nonstandard bearing sizes also available
| Length Tolerance | +/- 0.38 mm |
| Temperature Range [Max] | 536 °F |
| O.D. | 4.5 mm |
| Length | 5.000 mm |
| Inch/Metric | Metric |
| Has Flange | No |
| I.D. | 3 mm |
| Groove Type | No Groove |
| Material | BU |
| Temperature Range [Min] | -328 °F |
| Bore Type | Round Bore |
| Weight | 0.001 LB |
| EAN or UPC | 717905167768 |

