Skip to content Skip to navigation menu
Bunting Bearings, LLCFFM012018008

FFM012018008

Bronze METRIC Flanged Bearings SAE 841
Item #101465502
  • Flanged Bushing
  • 12.0000 mm ID x 18.0000 mm OD x 8.000 mm Long
  • 24.000 mm x 3.000 mm Flange
  • Powdered Metal SAE 841 Bronze
Bunting Bearings, LLCFFM012018008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flanged Bushing
  • 12.0000 mm ID x 18.0000 mm OD x 8.000 mm Long
  • 24.000 mm x 3.000 mm Flange
  • Powdered Metal SAE 841 Bronze

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Actual O.D. [Min] 18.0280 mm
Temperature Range [Min] 10 °F
I.D. 12 mm
Inch/Metric Metric
Length 8.000 mm
Material Powdered Metal SAE 841 Bronze
Flange Thickness 3 mm
Actual O.D. [Max] 18.0460 mm
Temperature Range [Max] 220 °F
Has Flange Yes
O.D. 18 mm
Groove Type No Groove
Bore Type Round Bore
Actual I.D. [Max] 12.0240 mm
Weight 0.024 LB
EAN or UPC 717905177712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison