- Flanged Bushing
- 3/4" ID x 15/16" OD x 1 1/2" Long
- 1 3/16" x 5/32" Flange
- Powdered Metal SAE 841 Bronze
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Inch/Metric | Inch |
| Actual O.D. [Min] | 0.9390 in |
| Length Tolerance | +/- 0.075 in |
| Actual I.D. [Max] | 0.7520 in |
| Flange O.D. Tolerance | +/- 0.005 in |
| Flange Thickness | 0.15625 in |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Temperature Range [Max] | 220 °F |
| Actual O.D. [Max] | 0.9400 in |
| Material | Powdered Metal SAE 841 Bronze |
| Actual I.D. [Min] | 0.7510 in |
| I.D. | 3/4 in |
| O.D. | 0.9375 in |
| Length | 1 1/2 in |
| Groove Type | No Groove |
| Flange Thickness Tolerance | +/- 0.005 in |
| Temperature Range [Min] | 10 °F |
| Weight | 0.105 LB |
| EAN or UPC | 717905091902 |
-
Eco-Friendly


