- Flanged Bushing
- 5/8" ID x 3/16" OD x 1 7/16" Long
- 1 1/16" x 5/32" Flange
- Powdered Metal SAE 841 Bronze
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Inch/Metric | Inch |
| Actual I.D. [Min] | 0.6260 in |
| Actual O.D. [Min] | 0.8140 in |
| Length Tolerance | +/- 0.005 in |
| Bore Type | Round Bore |
| Material | Powdered Metal SAE 841 Bronze |
| Has Flange | Yes |
| I.D. | 5/8 in |
| Groove Type | No Groove |
| Flange O.D. Tolerance | +/- 0.005 in |
| Flange Thickness Tolerance | +/- 0.005 in |
| Actual I.D. [Max] | 0.6270 in |
| O.D. | 0.1875 in |
| Flange Thickness | 5/32 in |
| Length | 1 7/16 in |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 10 °F |
| Actual O.D. [Max] | 0.8150 in |
| Weight | 0.09 LB |
| EAN or UPC | 717905138676 |
-
Eco-Friendly


