Skip to content Skip to navigation menu
Bunting Bearings, LLCFFB101308

FFB101308

Oil Impregnated Bronze Sleeve Bearing
Item #101869416
  • Flanged Bushing
  • 5/8" ID x 13/16" OD x 1" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCFFB101308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Flanged Bushing
  • 5/8" ID x 13/16" OD x 1" Long
  • Bronze - Oil Impregnated (SAE 841)
Groove Type No Groove
O.D. 0.8125 in
Length 1 in
Flange Thickness 5/32 in
Temperature Range [Min] 10 °F
Inch/Metric Inch
Has Flange Yes
Material Bronze – Oil Impregnated (SAE 841)
Temperature Range [Max] 220 °F
I.D. 5/8 in
Bore Type Round Bore
Weight 0.065 LB
EAN or UPC 717905091803
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison