
- Flanged Bushing
- 1/2" ID x 3/4" OD x 1 1/2" Long
- 1" x 1/8" Flange
- Powdered Metal SAE 841 Bronze
Has Flange | Yes |
Flange O.D. Tolerance | +/- 0.005 in |
Actual I.D. [Min] | 0.5010 in |
Bore Type | Round Bore |
Length | 1 1/2 in |
Actual O.D. [Max] | 0.7530 in |
Inch/Metric | Inch |
Length Tolerance | +/- 0.075 in |
Material | Powdered Metal SAE 841 Bronze |
Actual I.D. [Max] | 0.5020 in |
Flange Thickness Tolerance | +/- 0.005 in |
Groove Type | No Groove |
O.D. | 0.75 in |
Actual O.D. [Min] | 0.7520 in |
Temperature Range [Min] | 10 °F |
Temperature Range [Max] | 220 °F |
I.D. | 1/2 in |
Flange Thickness | 1/8 in |
Weight | 0.099 LB |
EAN or UPC | 717905091728 |
-
Eco-Friendly
