- Flanged Bushing
- 1/4" ID x 3/8" OD x 1/2" Long
- 1/2" x 3/64" Flange
- Powdered Metal SAE 841 Bronze
| Actual O.D. [Max] | 0.3770 in |
| Groove Type | No Groove |
| Flange Thickness | 3/64 in |
| Actual I.D. [Max] | 0.2520 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Actual I.D. [Min] | 0.2510 in |
| Length Tolerance | +/- 0.005 in |
| O.D. | 0.375 in |
| Material | Powdered Metal SAE 841 Bronze |
| Length | 1/2 in |
| Bore Type | Round Bore |
| Actual O.D. [Min] | 0.3760 in |
| Has Flange | Yes |
| I.D. | 1/4 in |
| Flange Thickness Tolerance | +/- 0.005 in |
| Temperature Range [Min] | 10 °F |
| Flange O.D. Tolerance | +/- 0.005 in |
| Weight | 0.009 LB |
| EAN or UPC | 717905091353 |
-
Eco-Friendly


