- Flanged Bushing
- 1 1/2" ID x 1 3/4" OD x 1 1/2" Long
- 2" x 3/32" Flange
- Powdered Metal SAE 841 Bronze
| Actual I.D. [Max] | 1.5030 in |
| Actual O.D. [Min] | 1.7505 in |
| I.D. | 1 1/2 in |
| Length | 1 1/2 in |
| Actual O.D. [Max] | 1.7520 in |
| Flange O.D. Tolerance | +/- 0.010 in |
| Flange Thickness Tolerance | +/- 0.010 in |
| Length Tolerance | +/- 0.075 in |
| Temperature Range [Max] | 220 °F |
| Material | Powdered Metal SAE 841 Bronze |
| Flange Thickness | 3/32 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Temperature Range [Min] | 10 °F |
| Actual I.D. [Min] | 1.5020 in |
| Has Flange | Yes |
| O.D. | 1.75 in |
| Groove Type | No Groove |
| Weight | 0.235 LB |
| EAN or UPC | 717905093609 |
-
Eco-Friendly


