- Flanged Bushing
- 1 3/8" ID x 1 5/8" OD x 1" Long
- 2" x 1/8" Flange
- Powdered Metal SAE 841 Bronze
| Temperature Range [Min] | 10 °F |
| O.D. | 1.625 in |
| Flange Thickness Tolerance | +/- 0.010 in |
| Actual O.D. [Max] | 1.6280 in |
| Length Tolerance | +/- 0.005 in |
| I.D. | 1 3/8 in |
| Actual I.D. [Min] | 1.3760 in |
| Material | Powdered Metal SAE 841 Bronze |
| Flange Thickness | 1/8 in |
| Has Flange | Yes |
| Actual I.D. [Max] | 1.3770 in |
| Actual O.D. [Min] | 1.6265 in |
| Groove Type | No Groove |
| Flange O.D. Tolerance | +/- 0.010 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Temperature Range [Max] | 220 °F |
| Length | 1 in |
| Weight | 0.17 LB |
| EAN or UPC | 717905093593 |
-
Eco-Friendly


