- Flanged Bushing
- 1" ID x 1 5/16" OD x 1 1/2" Long
- 1 7/8" x 1/8" Flange
- Powdered Metal SAE 841 Bronze
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Length Tolerance | +/- 0.075 in |
| Temperature Range [Max] | 220 °F |
| Actual I.D. [Max] | 1.0015 in |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Actual O.D. [Max] | 1.3155 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.125 in |
| O.D. | 1.3125 in |
| Temperature Range [Min] | 10 °F |
| I.D. | 1 in |
| Material | Powdered Metal SAE 841 Bronze |
| Flange O.D. Tolerance | +/- 0.010 in |
| Actual O.D. [Min] | 1.3145 in |
| Length | 1 1/2 in |
| Groove Type | No Groove |
| Actual I.D. [Min] | 1.0005 in |
| Flange Thickness Tolerance | +/- 0.010 in |
| Weight | 0.242 LB |
| EAN or UPC | 717905093463 |

