- Flanged Bushing
- 1" ID x 1 1/4" OD x 1 1/2" Long
- Bronze - Oil Impregnated (SAE 841)
| Groove Type | No Groove |
| Temperature Range [Min] | 10 °F |
| I.D. | 1 in |
| Temperature Range [Max] | 220 °F |
| Has Flange | Yes |
| Length | 1 1/2 in |
| O.D. | 1.25 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| Flange Thickness | 1/8 in |
| Bore Type | Round Bore |
| Weight | 0.177 LB |
| EAN or UPC | 717905093418 |
-
Eco-Friendly


