- Flanged Bushing
- 7/8" ID x 1 1/8" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841)
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| O.D. | 1.125 in |
| Length | 1 in |
| I.D. | 7/8 in |
| Flange Thickness | 1/8 in |
| Has Flange | Yes |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Weight | 0.113 LB |
| EAN or UPC | 717905093340 |
-
Eco-Friendly


