- Flanged Bushing
- 5/8" ID x 3/16" OD x 3/4" Long
- 1" x 1/8" Flange
- Powdered Metal SAE 841 Bronze
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Actual I.D. [Min] | 0.6250 in |
| Length Tolerance | +/- 0.005 in |
| Material | Powdered Metal SAE 841 Bronze |
| Flange Thickness Tolerance | +/- 0.005 in |
| Flange Thickness | 1/8 in |
| Actual I.D. [Max] | 0.6260 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| Actual O.D. [Min] | 0.8140 in |
| I.D. | 5/8 in |
| Flange O.D. Tolerance | +/- 0.005 in |
| Actual O.D. [Max] | 0.8150 in |
| Has Flange | Yes |
| Length | 3/4 in |
| O.D. | 0.1875 in |
| Weight | 0.046 LB |
| EAN or UPC | 717905093036 |
-
Eco-Friendly


