- Flanged Bushing
- 5/8" ID x 3/16" OD x 1" Long
- 1" x 1/8" Flange
- Powdered Metal SAE 841 Bronze
| O.D. | 0.1875 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.125 in |
| Length Tolerance | +/- 0.005 in |
| Flange Thickness Tolerance | +/- 0.005 in |
| Actual I.D. [Min] | 0.6285 in |
| Material | Powdered Metal SAE 841 Bronze |
| Actual I.D. [Max] | 0.6295 in |
| Actual O.D. [Max] | 0.8155 in |
| Actual O.D. [Min] | 0.8145 in |
| Has Flange | Yes |
| I.D. | 5/8 in |
| Length | 1 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Flange O.D. Tolerance | +/- 0.005 in |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| Weight | 0.058 LB |
| EAN or UPC | 717905092954 |
-
Eco-Friendly


