- Flanged Bushing
- 1/2" ID x 5/8" OD x 5/16" Long
- 3/4" x 3/32" Flange
- Powdered Metal SAE 841 Bronze
| Flange Thickness | 0.09375 in |
| Groove Type | No Groove |
| Material | Powdered Metal SAE 841 Bronze |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Length Tolerance | +/- 0.005 in |
| Actual O.D. [Min] | 0.6260 in |
| Flange Thickness Tolerance | +/- 0.005 in |
| O.D. | 0.625 in |
| Temperature Range [Max] | 220 °F |
| Has Flange | Yes |
| Temperature Range [Min] | 10 °F |
| Actual O.D. [Max] | 0.6270 in |
| Actual I.D. [Min] | 0.5010 in |
| I.D. | 1/2 in |
| Actual I.D. [Max] | 0.5020 in |
| Flange O.D. Tolerance | +/- 0.005 in |
| Length | 5/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 717905092770 |
-
Eco-Friendly


