Bunting Bearings, LLC
ET4864
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832072
-
Eco-Friendly
- 6" x 8" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Bar Stock Length | 6 1/2 in |
| I.D. | 6 in |
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 8 in |
| Weight | 42.688 LB |
| EAN or UPC | 717905087790 |
-
Eco-Friendly

