
Bunting Bearings, LLC
ET3648
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831485


-
Eco-Friendly
- 4 1/2" x 6" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
O.D. | 6 in |
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 4 1/2 in |
Bar Stock Length | 6 1/2 in |
Weight | 23.125 LB |
EAN or UPC | 717905087776 |
-
Eco-Friendly
