Bunting Bearings, LLC
ET3244
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832948
-
Eco-Friendly
- 4" x 5 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 5.5 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 4 in |
| Weight | 20.5 LB |
| EAN or UPC | 717905087745 |
-
Eco-Friendly

