
Bunting Bearings, LLC
ET2840
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831983


-
Eco-Friendly
- 3 1/2" x 5" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
O.D. | 5 in |
Bar Stock Length | 6 1/2 in |
I.D. | 3 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
Weight | 18.406 LB |
EAN or UPC | 717905087714 |
-
Eco-Friendly
