
Bunting Bearings, LLC
ET2436
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101829935


-
Eco-Friendly
- 3" x 4 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
O.D. | 4.5 in |
Material | Oil Impregnated Bronze SAE 841 |
Bar Stock Length | 6 1/2 in |
I.D. | 3 in |
Weight | 15.906 LB |
EAN or UPC | 717905087660 |
-
Eco-Friendly
