
Bunting Bearings, LLC
ET2034
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832211


-
Eco-Friendly
- 2 1/2" x 4 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Bar Stock Length | 6 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 2 1/2 in |
O.D. | 4.25 in |
Weight | 16.92 LB |
EAN or UPC | 717905087608 |
-
Eco-Friendly
