
Bunting Bearings, LLC
ET1936
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831782


-
Eco-Friendly
- 2 3/8" x 4 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
I.D. | 2 3/8 in |
Material | Oil Impregnated Bronze SAE 841 |
O.D. | 4.5 in |
Bar Stock Length | 6 1/2 in |
Weight | 20.469 LB |
EAN or UPC | 717905087561 |
-
Eco-Friendly
