Bunting Bearings, LLC
ET1928
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831876
-
Eco-Friendly
- 2 3/8" x 3 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 2 3/8 in |
| O.D. | 3.5 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 9.844 LB |
| EAN or UPC | 717905087547 |
-
Eco-Friendly

