
Bunting Bearings, LLC
ET1436
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832699


-
Eco-Friendly
- 1 3/4" x 4 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Bar Stock Length | 6 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
O.D. | 4.5 in |
I.D. | 1 3/4 in |
Weight | 22.25 LB |
EAN or UPC | 717905087394 |
-
Eco-Friendly
