
Bunting Bearings, LLC
ET1434
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101829832


-
Eco-Friendly
- 1 3/4" x 4 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
I.D. | 1 3/4 in |
Bar Stock Length | 6 1/2 in |
O.D. | 4.25 in |
Material | Oil Impregnated Bronze SAE 841 |
Weight | 22.25 LB |
EAN or UPC | 717905087387 |
-
Eco-Friendly
