Bunting Bearings, LLC
ET1421
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101869428
-
Eco-Friendly
- 1 3/4" x 2 5/8" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Bar Stock Length | 6 1/2 in |
| O.D. | 2.625 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 1 3/4 in |
| Weight | 6.688 LB |
| EAN or UPC | 717905087349 |
-
Eco-Friendly

