
Bunting Bearings, LLC
ET1016
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831306


-
Eco-Friendly
- 1 1/4" x 2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Material | Oil Impregnated Bronze SAE 841 |
Bar Stock Length | 6 1/2 in |
O.D. | 2 in |
I.D. | 1 1/4 in |
Weight | 3.938 LB |
EAN or UPC | 717905087172 |
-
Eco-Friendly
