
Bunting Bearings, LLC
ET0917
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831178


-
Eco-Friendly
- 1 1/8" x 2 1/8" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 1 1/8 in |
Bar Stock Length | 6 1/2 in |
O.D. | 2.125 in |
Weight | 5.813 LB |
EAN or UPC | 717905087158 |
-
Eco-Friendly
