Skip to content Skip to navigation menu
Bunting Bearings, LLCET0832

ET0832

SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832701
  • 1" x 4" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
Bunting Bearings, LLCET0832
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 1" x 4" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
Material Oil Impregnated Bronze SAE 841
O.D. 4 in
Bar Stock Length 6 1/2 in
I.D. 1 in
Weight 19.156 LB
EAN or UPC 717905087141
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison