
Bunting Bearings, LLC
ET0828
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101822196


-
Eco-Friendly
- 1" x 3 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Bar Stock Length | 6 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 1 in |
O.D. | 3.5 in |
Weight | 15.031 LB |
EAN or UPC | 717905087134 |
-
Eco-Friendly
