Bunting Bearings, LLC
ET0820
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101829881
-
Eco-Friendly
- 1" x 2 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 1 in |
| O.D. | 2.5 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 7.469 LB |
| EAN or UPC | 717905087110 |
-
Eco-Friendly

