Bunting Bearings, LLC
ET0818
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832246
-
Eco-Friendly
- 1" x 2 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 2.25 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 1 in |
| Weight | 5.813 LB |
| EAN or UPC | 717905087103 |
-
Eco-Friendly

