Bunting Bearings, LLC
ET0718
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101828801
-
Eco-Friendly
- 7/8" x 2 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 7/8 in |
| O.D. | 2.25 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 6.094 LB |
| EAN or UPC | 717905087059 |
-
Eco-Friendly

