
Bunting Bearings, LLC
ET0716
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101949669


-
Eco-Friendly
- 7/8" x 2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Bar Stock Length | 6 1/2 in |
O.D. | 2 in |
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 7/8 in |
Weight | 6.094 LB |
EAN or UPC | 717905087042 |
-
Eco-Friendly
