
Bunting Bearings, LLC
ET0622
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832700


-
Eco-Friendly
- 3/4" x 2 3/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Material | Oil Impregnated Bronze SAE 841 |
O.D. | 2.75 in |
Bar Stock Length | 6 1/2 in |
I.D. | 3/4 in |
Weight | 9.813 LB |
EAN or UPC | 717905087011 |
-
Eco-Friendly
