Bunting Bearings, LLC
ET0612
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831367
-
Eco-Friendly
- 3/4" x 1 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 3/4 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 1.5 in |
| Weight | 2.75 LB |
| EAN or UPC | 717905086960 |
-
Eco-Friendly

