
Bunting Bearings, LLC
ET0514
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832243


-
Eco-Friendly
- 5/8" x 1 3/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
Material | Oil Impregnated Bronze SAE 841 |
I.D. | 5/8 in |
O.D. | 1.75 in |
Bar Stock Length | 6 1/2 in |
Weight | 3.938 LB |
EAN or UPC | 717905086939 |
-
Eco-Friendly
