Bunting Bearings, LLC
ET0511
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101834884
-
Eco-Friendly
- 5/8" x 1 3/8" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 5/8 in |
| O.D. | 1.375 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 2.438 LB |
| EAN or UPC | 717905086915 |
-
Eco-Friendly

