Bunting Bearings, LLC
ET0508
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101834876
-
Eco-Friendly
- 5/8" x 1" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 1 in |
| I.D. | 5/8 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 1.236 LB |
| EAN or UPC | 717905086885 |
-
Eco-Friendly

