
Bunting Bearings, LLC
ET0416
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832210


-
Eco-Friendly
- 1/2" x 2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
O.D. | 2 in |
I.D. | 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
Bar Stock Length | 6 1/2 in |
Weight | 5.188 LB |
EAN or UPC | 717905086878 |
-
Eco-Friendly
