
- Solid Bar
- 5 1/2" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
Material | Bronze – Oil Impregnated (SAE 841) |
Bar Stock Length | 6 1/2 in |
O.D. | 5.5 in |
Weight | 39.5 LB |
EAN or UPC | 717905078965 |
-
Eco-Friendly

Material | Bronze – Oil Impregnated (SAE 841) |
Bar Stock Length | 6 1/2 in |
O.D. | 5.5 in |
Weight | 39.5 LB |
EAN or UPC | 717905078965 |