- Solid Bar
- 3 1/4" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
| Bar Stock Length | 6 1/2 in |
| O.D. | 3.25 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 14.063 LB |
| EAN or UPC | 717905078910 |
-
Eco-Friendly
| Bar Stock Length | 6 1/2 in |
| O.D. | 3.25 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 14.063 LB |
| EAN or UPC | 717905078910 |
Eco-Friendly