- Solid Bar
- 1" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
| O.D. | 1 in |
| Bar Stock Length | 6 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 1.531 LB |
| EAN or UPC | 717905078798 |
-
Eco-Friendly
| O.D. | 1 in |
| Bar Stock Length | 6 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 1.531 LB |
| EAN or UPC | 717905078798 |
Eco-Friendly