- Flanged Bushing
- 3/16" ID x 5/16" OD x 3/16" Long
- 7/16" x 1/16" Flange
- Powdered Metal SAE 841 Bronze
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Has Flange | Yes |
| Flange Thickness Tolerance | +/- 0.005 in |
| Length Tolerance | +/- 0.005 in |
| Length | 3/16 in |
| Material | Powdered Metal SAE 841 Bronze |
| Flange O.D. Tolerance | +/- 0.005 in |
| Actual O.D. [Min] | 0.3145 in |
| Actual O.D. [Max] | 0.3155 in |
| Inch/Metric | Inch |
| I.D. | 3/16 in |
| Temperature Range [Max] | 220 °F |
| Actual I.D. [Max] | 0.1895 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Min] | 10 °F |
| O.D. | 0.3125 in |
| Flange Thickness | 0.0625 in |
| Weight | 0.003 LB |
| EAN or UPC | 717905138454 |
-
Eco-Friendly


