- Flange Bearing
- Bronze
- 5/8" I.D
- 3/4" O.D.
- 5/8" Long
| Has Flange | Yes |
| Actual O.D. [Min] | 0.7520 in |
| O.D. | 0.75 in |
| Actual I.D. [Max] | 0.6270 in |
| Temperature Range [Min] | -50 °F |
| Flange Thickness | 1/8 in |
| Length | 5/8 in |
| Flange Thickness Tolerance | +/- 0.005 in |
| Material | Bronze |
| Flange O.D. Tolerance | +/- 0.005 in |
| I.D. | 5/8 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Actual O.D. [Max] | 0.7530 in |
| Weight | 0.03 LB |
| EAN or UPC | 717905231186 |

