Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process ensures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes. Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors. These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements. In addition to standard sleeve (plain) bearings, see your local Bunting Bearings Authorized Distributor for:
Machined to print bearings
Precision finished bearings
Grease or oil grooved bearings
Graphite-filled grooved bearings
Graphite-filled plug type bearings
Special alloy bearings
features
Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inc
Machined to print bearings
Precision finished bearings
Grease or oil grooved bearings
Graphite-filled grooved bearings
Special alloy bearings
O.D.
28 mm
I.D.
22 mm
Temperature Range [Min]
-450 °F
Has Flange
No
Groove Type
No Groove
Inch/Metric
Metric
Length
28.000 mm
Bore Type
Round Bore, Metric Type
Material
Bronze – C93200 (SAE 660)
Length Tolerance
+/- 0.12 mm
O.D. [Min]
28.05 mm
Temperature Range [Max]
500 °F
O.D. [Max]
28.076 mm
Actual I.D. [Max]
22.0250 mm
Weight
0.131 LB
EAN or UPC
717905208638
We're here for you
with Service Centers across the country - We have your back