Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process ensures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes. Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors. These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements. In addition to standard sleeve (plain) bearings, see your local Bunting Bearings Authorized Distributor for:
Machined to print bearings
Precision finished bearings
Grease or oil grooved bearings
Graphite-filled grooved bearings
Graphite-filled plug type bearings
Special alloy bearings
features
Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inc
Machined to print bearings
Precision finished bearings
Grease or oil grooved bearings
Graphite-filled grooved bearings
Special alloy bearings
Has Flange
No
Temperature Range [Min]
-450 °F
Temperature Range [Max]
500 °F
Inch/Metric
Metric
O.D. [Min]
12.05 mm
Actual I.D. [Max]
8.0250 mm
Bore Type
Round Bore, Metric Type
Length
8.000 mm
Length Tolerance
+/- 0.12 mm
O.D. [Max]
12.076 mm
Groove Type
No Groove
I.D.
8 mm
Material
Bronze – C93200 (SAE 660)
O.D.
12 mm
Weight
0.01 LB
EAN or UPC
717905208225
We're here for you
with Service Centers across the country - We have your back